Menu Search
Operator Interface Enclosures Operator Interface Enclosure, 20 in. H x 24 in. W, Stainless Steel

HAMMOND MANUFACTURING #2CST202436

Operator Interface Enclosure, 20 in. H x 24 in. W, Stainless Steel

SKU #62398099507
Manufacturer Series: 2000
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Operator Interface Enclosure
Material: Stainless Steel
Material Finish: Light Gray
NEMA: 4X
Front Type: Solid Door
Front Material: Stainless Steel Type 304
Back Type: Solid Body
Height: 508mm (20 in.)
Width: 609.6mm (24 in.)
Depth: 422.1mm (16.62 in.)
Mounting: Panel

Operator Interface Enclosures: Type - Operator Interface Enclosure; Material - Stainless Steel; Material Finish - Light Gray; NEMA - 4X; Front Type - Solid Door; Front Material - Stainless Steel Type 304; Back Type - Solid Body; Size - Height - 508.0 mm (20.00 in.); Size - Width - 609.6 mm (24.00 in.); Size - Depth - 422.1 mm (16.62 in.); Mounting - Panel; Additional Information - Enclosure Ratings: IP66, IEC 60529; Manufacturer Series - 2000

Additional Info: Enclosure Ratings: IP66, IEC 60529