Menu Search
Operator Interface Enclosures Modular Console Deep Desk Unit, 14 Gauge 304 Stainless Steel, NEMA 4X,12, Surface Mount

HAMMOND MANUFACTURING #2CSD84836

Modular Console Deep Desk Unit, 14 Gauge 304 Stainless Steel, NEMA 4X,12, Surface Mount

SKU #62398099489
Manufacturer Series: 2000
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Operator Interface Enclosure
Material: 14 Gauge 304 Stainless Steel
NEMA: 4X, 12
Front Type: Solid
Back Type: Solid
Height: 203mm (8 in.)
Width: 1219mm (48 in.)
Depth: 914mm (36 in.)
Mounting: Surface

Additional Info: Enclosure Ratings: IP66, IEC 60529