Menu Search
SQUARE D COMPANY #9001Y9

Lens, Indicating Light; NEMA 4/13; 30mm; Yellow

SKU # 78590174140 Manufacturer Series: 9001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light Lens
Size: 30mm
NEMA: 4,13
Cap Style/​Shape: Round, Domed
Material: Plastic
Color: Yellow