SQUARE D COMPANY #9001R2205

Knob, Mushroom, Round, NEMA 4/13, Red

SKU: 78590180281
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Push-Pull Cap
Size: 30.5mm
NEMA: 4,13
Cap Style/Shape: Round, Mushroom
Color: Red
Legend: Emergency Stop
Manufacturer Series: Class 9001 Type K,SK
Description
Operating Caps and Lenses: Type - Push-Pull Cap; Size - 30.5 mm; NEMA - 4,13; Cap Style/Shape - Round, Mushroom; Color - Red; Legend - Emergency Stop; Additional Information - Application: KR8, KR9, SKR8, SKR9; Manufacturer Series - Class 9001 Type K,SK
Additional Info: Application: KR8, KR9, SKR8, SKR9