Menu Search

SQUARE D COMPANY #9001C9

Indicating Light Lens Clear Plastic

SKU: 78590174111
Manufacturer Series: 9001
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indicating Light Lens
Size: 30mm
NEMA: 4,13
Cap Style/Shape: Round, Domed
Material: Plastic
Color: Clear
Description
Operating Caps and Lenses: Type - Indicating Light Lens; Size - 30.0 mm; NEMA - 4,13; Cap Style/Shape - Round, Domed; Material - Plastic; Color - Clear; Manufacturer Series - 9001