Menu Search
Operating Caps and Lenses Pushbutton Cap, 30.0 mm, NEMA 1, 3, 3R, 4, 4X, 12, 13, Gray

SIEMENS #52RA1B6

Pushbutton Cap, 30.0 mm, NEMA 1, 3, 3R, 4, 4X, 12, 13, Gray

SKU #78308709827
Manufacturer Series: Class 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Illuminated Pushbutton Cap
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Cap Style/Shape: Extended
Material: Plastic
Color: Gray