Menu Search
Operating Caps and Lenses Pushbutton Cap, 30.0 mm, NEMA 1, 1B, Blank, Red

SIEMENS #50ZMH

Pushbutton Cap, 30.0 mm, NEMA 1, 1B, Blank, Red

SKU #75455482248
Manufacturer Series: Class 50
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton Cap
Size: 30mm
NEMA: 1, 1B
Cap Style/Shape: 38 mm Mushroom
Material: Molded Thermoplastic
Color: Red
Legend: Blank