Menu Search
Operating Caps and Lenses Pushbutton Cap, 16.0 mm, Unlock, Round, Raised, Plastic, Clear/Black

SIEMENS #3SB2901-5QG

Pushbutton Cap, 16.0 mm, Unlock, Round, Raised, Plastic, Clear/Black

SKU #75455486665
Manufacturer Series: 3SB2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Illuminated Pushbutton Cap
Size: 16mm
Cap Style/Shape: Round, Raised
Material: Plastic
Color: Clear, Black
Legend: Unlock

Operating Caps and Lenses: Type - Illuminated Pushbutton Cap; Size - 16.0 mm; Cap Style/Shape - Round, Raised; Material - Plastic; Color - Clear, Black; Legend - Unlock; Manufacturer Series - 3SB2