Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Pushbutton Cap, 16.0 mm, 2, Round, Raised, Plastic, Clear/Black

SKU: 75455486669
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Illuminated Pushbutton Cap
Size: 16mm
Cap Style/Shape: Round, Extended
Material: Plastic
Color: Clear, Black
Legend: 2
Manufacturer Series: 3SB2
Operating Caps and Lenses: Type - Illuminated Pushbutton Cap; Size - 16.0 mm; Cap Style/Shape - Round, Extended; Material - Plastic; Color - Clear, Black; Legend - 2; Manufacturer Series - 3SB2