SIEMENS #52RB3D1

Non-Illuminated Pushbutton Cap Black Plastic

SKU: 78308709899
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Illuminated Pushbutton Cap
Size: 30mm
Cap Style/Shape: Round, Mushroom
Material: Plastic
Color: Black
Legend: Blank
Manufacturer Series: Class 52
Description
Operating Caps and Lenses: Type - Non-Illuminated Pushbutton Cap; Size - 30.0 mm; Cap Style/Shape - Round, Mushroom; Material - Plastic; Color - Black; Legend - Blank; Additional Information - Diameter: 1-5/8 in.; Manufacturer Series - Class 52
Additional Info: Diameter: 1-5/8 in.