Non-Illuminated Push-Pull Cap Red Metal

SKU: 78308725016
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Non-Illuminated Push-Pull Cap
Size: 30mm
Cap Style/Shape: Round, Mushroom
Material: Metal
Color: Red
Legend: Blank
Manufacturer Series: Class 52
Operating Caps and Lenses: Type - Non-Illuminated Push-Pull Cap; Size - 30.0 mm; Cap Style/Shape - Round, Mushroom; Material - Metal; Color - Red; Legend - Blank; Additional Information - Diameter: 1-5/8 in.; Manufacturer Series - Class 52
Additional Info: Diameter: 1-5/8 in.