Lens, Screw, Round, Plastic, Red

SKU: 75455440410
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton Lens
Size: 16mm
Cap Style/Shape: Round
Material: Plastic
Color: Red
Manufacturer Series: 3SB2
Operating Caps and Lens: Type - Pushbutton Lens ; Size - 16.0 mm; Cap Style/Shape - Round; Material - Plastic; Color - Red; Additional Information - With Concentric Rings; Manufacturer Series - 3SB2
Additional Info: With Concentric Rings