Menu Search
Operating Caps and Lenses Lens; Pushbutton; Illuminated; 22.0 mm; White Metal; Round, Flat

SIEMENS #3SB39300GA600PA0

Sirius Lens; Pushbutton; Illuminated; 22.0 mm; White Metal; Round, Flat

SKU #88762154883
Manufacturer Series: ACT 3SU3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Illuminated Pushbutton Lens
Size: 22mm
Cap Style/Shape: Round, Flat
Material: Metal
Color: White

SIE 3SB39300GA600PA0 ILLUM. PUSHBUT