Menu Search
SIEMENS #52RA4SB

Lens, Indicating Light; 30mm; Round/Standard; Plastic; White

SKU # 04089262221 Manufacturer Series: Class 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light Lens
Size: 30mm
Cap Style/​Shape: Round, Standard
Material: Plastic
Color: White
Legend: Blank