Menu Search
Operating Caps and Lenses Lens, Illuminated Selector Switch; 30mm; Knob; Amber
SIEMENS #52RA6P9

Lens, Illuminated Selector Switch; 30mm; Knob; Amber

SKU # 78308709869 Manufacturer Series: Class 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Illuminated Selector Switch Lens Kit
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Cap Style/​Shape: Knob
Material: Plastic
Color: Amber