Menu Search
SIEMENS #52RA4P2

Lens, Illuminated Pushbutton; 30.5mm; Red

SKU # 78308709854 Manufacturer Series: Class 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Cap
Size: 30.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Round, Extended
Material: Plastic
Color: Red
Legend: Blank