Indicating Light Lens Blue Plastic

SKU: 78308709862
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Indicating Light Lens
Size: 30mm
Cap Style/Shape: Round, Standard
Material: Plastic
Color: Blue
Legend: Blank
Manufacturer Series: Class 52
Operating Caps and Lenses: Type - Indicating Light Lens; Size - 30.0 mm; Cap Style/Shape - Round, Standard; Material - Plastic; Color - Blue; Legend - Blank; Additional Information - Application: Push to Test/Illuminated Pushbutton ; Manufacturer Series - Class 52
Additional Info: Application: Push to Test/Illuminated Pushbutton