Menu Search
SIEMENS #3SU19000EB100AA0

Sirius Act Cover, Dust; Key Operated; 22mm; Clear

SKU # 80476607956 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Key Operated Switch Dust Cover
Size: 22mm
NEMA: 1,2,3,3R,4,4X,12
Material: Plastic
Color: Clear

SIE 3SU19000EB100AA0 PROTECTIVE CAP