Menu Search
SIEMENS #3SU19000DE700AA0

Sirius Act Cap, Pushbutton Protective; 22mm; 40mm Round Mushroom; Clear

SKU # 80476607947 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Protective Cap
Size: 22mm
NEMA: 1,2,3,3R,4,4X,12
Cap Style/​Shape: Round, 40 mm Mushroom
Material: Plastic
Color: Clear

SIE 3SU19000DE700AA0 PROTECTIVE CAP