Menu Search
Operating Caps and Lenses Cap, Protective; 22.0mm; Flat; Clear
SIEMENS #3SU19000DB700AA0

Cap, Protective; 22.0mm; Flat; Clear

SKU # 80476607944
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Protective Cap
Size: 22mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12
Cap Style/​Shape: Flat
Color: Clear