Menu Search
Operating Caps and Lenses Cap, Non-Illuminated Pushbutton and Push Pull; Anodized Green
SIEMENS #52RC3F3

Cap, Non-Illuminated Pushbutton and Push Pull; Anodized Green

SKU # 04089256857 Manufacturer Series: Class 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Illuminated Pushbutton and Push Pull Cap
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Cap Style/​Shape: 44.5 mm Mushroom
Material: Metal
Color: Anodized Green