Menu Search
SIEMENS #52RB3H3

Cap, Illuminated Pushbutton; 30mm; Round/Mushroom; Green

SKU # 78308725984 Manufacturer Series: Class 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Cap
Size: 30mm
Cap Style/​Shape: Round, Mushroom
Material: Metal
Color: Green
Legend: Blank

Additional Info: Diameter: 1-3/4 in.