Menu Search
SIEMENS #3SB3930-0GA5

Cap, Illuminated Pushbutton; 22mm; Round/Flat; Metal; Blue

SKU # 75455465444 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Cap
Size: 22mm
Cap Style/​Shape: Round, Flat
Material: Metal
Color: Blue
Legend: Blank