Cap, Flat, Round, Metal, Legend: Blank, Black

SKU: 75455465439
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton Cap
Size: 22mm
Cap Style/Shape: Round, Flat
Material: Metal
Color: Black
Legend: Blank
Manufacturer Series: 3SB3
Operating Caps and Lens: Type - Pushbutton Cap; Size - 22.0 mm; Cap Style/Shape - Round, Flat; Material - Metal; Color - Black; Legend - Blank; Manufacturer Series - 3SB3