EATON #E22AV8

Selector Switch Cap Orange Plastic

SKU: 78211359799
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Selector Switch Cap
Size: 22.5mm
NEMA: 4, 4X, 13
Cap Style/Shape: Lever
Material: Plastic
Color: Orange
Legend: Blank
Manufacturer Series: E22
Description
Operating Caps and Lenses: Type - Selector Switch Cap; Size - 22.5 mm; NEMA - 4,4X,13; Cap Style/Shape - Lever; Material - Plastic; Color - Orange; Legend - Blank; Additional Information - Application: 45-degree throw center-right, or left-center-right switches.; Manufacturer Series - E22
Additional Info: Application: 45-degree throw center-right, or left-center-right switches.