EATON #10250TC13N

Press-Test Light Cap Red Glass

SKU: 78211377246
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Press-Test Light Cap
Size: 30.5mm
NEMA: 4,4X,13
Cap Style/Shape: Round, Standard
Material: Glass
Color: Red
Legend: Blank
Description
Operating Caps and Lenses: Type - Press-Test Light Cap; Size - 30.5 mm; NEMA - 4,4X,13; Cap Style/Shape - Round, Standard; Material - Glass; Color - Red; Legend - Blank; Manufacturer Series - 10250T