Menu Search

EATON #HT8BB

PresTest light Lens Blue Plastic

SKU: 78211392623
Manufacturer Series: HT800
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: PresTest light Lens
Size: 30.5mm
NEMA: 4, 4X, 13
Material: Plastic
Color: Blue
Description
Operating Caps and Lenses: Type - PresTest light Lens; Size - 30.5 mm; NEMA - 4, 4X, 13; Material - Plastic; Color - Blue; Additional Information - IP Rating: IP66, NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, Lens Type: Fresnel; Manufacturer Series - HT800
Additional Info: IP Rating: IP66, NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, Lens Type: Fresnel