You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #01TQ25-ETCH

Plate, Pushbutton; NEMA IEC IP65; Square; Black

SKU # 78668561146 Manufacturer Series: RMQ-16
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Type: Pushbutton Plate
Size: 16.2mm
NEMA: IEC IP65
Cap Style/​Shape: Square
Legend: Custom

Additional Info: Face Plate Size: 25mm W x 25mm H, Used with Pushbutton Actuators