Menu Search
Operating Caps and Lenses Plate, Pushbutton; 22.5mm; Round/Extended; White
EATON #M22-XDH-W

Plate, Pushbutton; 22.5mm; Round/Extended; White

SKU # 78668527326 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Cap
Size: 22.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Round, Extended
Material: Plastic
Color: White
Legend: Blank