Plate, Mushroom, Round, Plastic, NEMA 4X/21, Green

SKU: 78668528200
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton Cap
Size: 22.5mm
NEMA: 4,4X,13
Cap Style/Shape: Round, Mushroom
Material: Plastic
Color: Green
Legend: Blank
Manufacturer Series: M22
Operating Caps and Lenses: Type - Pushbutton Cap; Size - 22.5 mm; NEMA - 4,4X,13; Cap Style/Shape - Round, Mushroom; Material - Plastic; Color - Green; Legend - Blank; Manufacturer Series - M22