Non-Illuminated Selector Switch Cap Yellow Plastic

SKU: 78211370313
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Non-Illuminated Selector Switch Cap
Size: 30.5mm
NEMA: 3,3R,3S,4,4X,12,13, IP65
Cap Style/Shape: Knob
Material: Plastic
Color: Yellow
Legend: Blank
Manufacturer Series: E34
Operating Caps and Lenses: Type - Non-Illuminated Selector Switch Cap; Size - 30.5 mm; NEMA - 3,3R,3S,4,4X,12,13, IP65; Cap Style/Shape - Knob; Material - Plastic; Color - Yellow; Legend - Blank; Manufacturer Series - E34