Menu Search
Operating Caps and Lenses Non-Illuminated Selector Switch Cap Red Plastic

EATON #E34A2

Non-Illuminated Selector Switch Cap Red Plastic

SKU #78211370203
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Illuminated Selector Switch Cap
Size: 30.5mm
Cap Style/Shape: Lever
Material: Plastic
Color: Red
Legend: Blank

Operating Caps and Lenses: Type - Non-Illuminated Selector Switch Cap; Size - 30.5 mm; Cap Style/Shape - Lever; Material - Plastic; Color - Red; Legend - Blank; Additional Information - Corrosion Resistant Watertight/Oiltight; Manufacturer Series - E34

Additional Info: Corrosion Resistant Watertight/Oiltight