EATON #E34A3

Non-Illuminated Selector Switch Cap Green Plastic

SKU: 78211370204
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Illuminated Selector Switch Cap
Size: 30.5mm
Cap Style/Shape: Lever
Material: Plastic
Color: Green
Legend: Blank
Description
Operating Caps and Lenses: Type - Non-Illuminated Selector Switch Cap; Size - 30.5 mm; Cap Style/Shape - Lever; Material - Plastic; Color - Green; Legend - Blank; Additional Information - Corrosion Resistant Watertight/Oiltight; Manufacturer Series - E34
Additional Info: Corrosion Resistant Watertight/Oiltight