Menu Search
Operating Caps and Lenses Non-Illuminated Selector Switch Cap Gray

EATON #10250TSA

Non-Illuminated Selector Switch Cap Gray

SKU #78211334701
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Illuminated Selector Switch Cap
Size: 30.5mm
NEMA: 4, 4X, 13
Cap Style/Shape: Lever
Color: Gray
Legend: Blank

Operating Caps and Lenses: Type - Non-Illuminated Selector Switch Cap; Size - 30.5 mm; NEMA - 4, 4X, 13; Cap Style/Shape - Lever; Color - Gray; Legend - Blank; Additional Information - NEMA 1, 2, 3, 3R, 3S, 4, 4X, 12, 13, IP65; Manufacturer Series - 10250T

Additional Info: NEMA 1, 2, 3, 3R, 3S, 4, 4X, 12, 13, IP65