Menu Search

EATON #E34C6

Non-Illuminated Pushbutton Cap Blue Plastic

SKU: 78211370214
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Illuminated Pushbutton Cap
Size: 40mm
Cap Style/Shape: Round, Standard
Material: Plastic
Color: Blue
Legend: Blank
Description
Operating Caps and Lenses: Type - Non-Illuminated Pushbutton Cap; Size - 40.0 mm; Cap Style/Shape - Round, Standard; Material - Plastic; Color - Blue; Legend - Blank; Additional Information - Corrosion Resistant Watertight/Oiltight; Manufacturer Series - E34
Additional Info: Corrosion Resistant Watertight/Oiltight