Menu Search
Operating Caps and Lenses Non-Illuminated Pushbutton Cap Black Plastic

EATON #E34C1

Non-Illuminated Pushbutton Cap Black Plastic

SKU #78211370210
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Illuminated Pushbutton Cap
Size: 40mm
Cap Style/Shape: Round, Standard
Material: Plastic
Color: Black
Legend: Blank

Operating Caps and Lenses: Type - Non-Illuminated Pushbutton Cap; Size - 40.0 mm; Cap Style/Shape - Round, Standard; Material - Plastic; Color - Black; Legend - Blank; Additional Information - Corrosion Resistant Watertight/Oiltight; Manufacturer Series - E34

Additional Info: Corrosion Resistant Watertight/Oiltight