Menu Search
EATON #M22-XDL-R-X0

Lens, Illuminated Pushbutton; 22.5mm; Round/Flush; Red

SKU # 78668527274 Manufacturer Series: M22 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Cap
Size: 22.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Round, Flush
Material: Plastic
Color: Red
Legend: Blank