Menu Search
Operating Caps and Lenses Lens, Illuminated Push-Pull; 30.5mm; White
EATON #10250TC68

Lens, Illuminated Push-Pull; 30.5mm; White

SKU # 78668524545 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Illuminated Push-Pull Lens
Size: 30.5mm
NEMA: 4, 4X, 13
Cap Style/​Shape: Round, Mushroom
Material: Aluminum
Color: White
Legend: Blank

Additional Info: NEMA 1, 2, 3, 3R, 3S, 4, 4X, 12, 13, IP65, With Transparent Center