Menu Search
EATON #10250TC63

Lens, Illuminated Push-Pull; 30.5mm; Red

SKU # 78211320063 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Push-Pull Cap
Size: 30.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Round, Mushroom, Side Lighted
Material: Plastic, Aluminum Ring
Color: Red
Legend: Emergency Stop