Menu Search
Operating Caps and Lenses Lens, Illuminated Push-Pull; 30.5mm; Green
EATON #10250TC58

Lens, Illuminated Push-Pull; 30.5mm; Green

SKU # 78211320062 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Illuminated Push-Pull Cap
Size: 30.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Round, Mushroom, Side Lighted
Material: Plastic, Aluminum Ring
Color: Green
Legend: Blank