Indicating Light Lens Yellow

SKU: 78668527277
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Indicating Light Lens
Size: 22.5mm
Cap Style/Shape: Round, Standard
Color: Yellow
Legend: Blank
Manufacturer Series: M22 Series
Operating Caps and Lenses: Type - Indicating Light Lens; Size - 22.5 mm; Cap Style/Shape - Round, Standard; Color - Yellow; Legend - Blank; Manufacturer Series - M22 Series