Menu Search

EATON #E34G4

Indicating Light Lens Yellow Glass

SKU: 78211489312
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indicating Light Lens
Size: 30.5mm
NEMA: 3,3R,3S,4,4X,12,13, IP65
Material: Glass
Color: Yellow
Legend: Blank
Description
Operating Caps and Lenses: Type - Indicating Light Lens; Size - 30.5 mm; NEMA - 3,3R,3S,4,4X,12,13, IP65; Material - Glass; Color - Yellow; Legend - Blank; Manufacturer Series - E34