Menu Search

EATON #RECLENS-R

Indicating Light Lens Red

SKU: 78211411578
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indicating Light Lens
NEMA: 4,4X,13
Cap Style/Shape: Round, Standard
Color: Red
Legend: Blank
Description
Operating Caps and Lenses: Type - Indicating Light Lens; NEMA - 4,4X,13; Cap Style/Shape - Round, Standard; Color - Red; Legend - Blank