Menu Search

EATON #53-1169-11

Illuminated Pushbutton Cap Black

SKU: 78211367208
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Illuminated Pushbutton Cap
Size: 30mm
NEMA: 4,4X,13
Cap Style/Shape: Square
Color: Black
Legend: UP
Description
Operating Caps and Lenses: Type - Illuminated Pushbutton Cap; Size - 30.0 mm; NEMA - 4,4X,13; Cap Style/Shape - Square; Color - Black; Legend - UP; Additional Information - Dimension: 1.88 in. x 1.84 in. x 2.50 in.
Additional Info: Dimension: 1.88 in. x 1.84 in. x 2.50 in.