Illuminated Push-Pull Cap Yellow

SKU: 78211376074
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Illuminated Push-Pull Cap
Size: 22.5mm
Cap Style/Shape: Round, Mushroom
Color: Yellow
Manufacturer Series: E22
Operating Caps and Lenses: Type - Illuminated Push-Pull Cap; Size - 22.5 mm; Cap Style/Shape - Round, Mushroom; Color - Yellow; Additional Information - Mushroom Button: 29.5 mm Diameter; Manufacturer Series - E22
Additional Info: Mushroom Button: 29.5mm Diameter