Menu Search
Search
EATON #10250TCL

Cap, Selector Switch; 30.5mm; Coin Slot; Blue

SKU # 78211329466 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
Type: Non-Illuminated Selector Switch Cap
NEMA: 4, 4X, 13
Legend: Blank
Size: 30.5mm
Cap Style/​Shape: Coin Slot

Additional Info: NEMA 1, 2, 3, 3R, 3S, 4, 4X, 12, 13, IP65