Menu Search
Operating Caps and Lenses Cap, Illuminated Pushbutton and Press-Test Light; Plastic; Red
EATON #E34V2

Cap, Illuminated Pushbutton and Press-Test Light; Plastic; Red

SKU # 78211370542 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Illuminated Pushbutton and Press-Test Light Cap
Size: 30.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Round, Extended
Material: Plastic
Color: Red
Legend: Blank