STEEL CITY #54-C-1

Flat, Round Cover Blank Steel, Galvanized

SKU: 78599114150
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Flat, Round
Material: Steel, Galvanized
Diameter in inch: 4
Opening: Blank
Capacity - cu-in: 0
Standard Package: 50
Description
Octagon Outlet Extension Rings: Cover Type - Flat, Round; Material - Steel, Galvanized; Diameter in inch - 4; Opening - Blank; Capacity - cu-in - 0; Standard Package - 50