STEEL CITY #24C6

Flat, Round Cover 1/2" Knockout Steel, Galvanized

SKU: 78599113665
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Flat, Round
Material: Steel, Galvanized
Diameter in inch: 3-1/2
Opening: 1/2" Knockout
Capacity - cu-in: 0
Standard Package: 25
Description
Octagon Outlet Extension Rings: Cover Type - Flat, Round; Material - Steel, Galvanized; Diameter in inch - 3-1/2; Opening - 1/2" Knockout; Capacity - cu-in - 0; Standard Package - 25