Menu Search
Octagon Outlet Extension Rings Round Box Cover, 4 in. Dia, Galvanized Steel, 1 Single Receptacle/1-13/32 in. Hole
O-Z/GEDNEY #8419LR

Round Box Cover, 4 in. Dia, Galvanized Steel, 1 Single Receptacle/1-13/32 in. Hole

SKU # 68785577565
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Flat
Material: Steel
Diameter in inch: 4 in.
Opening: 1 Single Receptacle
Capacity - cu-in: 0
Standard Package: 50

Extension Rings: Cover Type - Flat, Round; Material - Steel, Galvanized; Diameter in inch - 4; Opening - 1 Single Receptacle, Hole Dia 1-13/32; Capacity - cu-in - 0; Standard Package - 50